Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Fluke 805 Precision Vibration Meter with 4-level severity scale

EW-65700-22
$1,799.95 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Provides repeatable, severity-scaled readings of machinery vibration and bearing condition
  • Four-level severity scale assesses urgency of problems for overall vibration and bearing condition
  • Overall vibration measurement (10 Hz to 1,000 Hz) for acceleration, velocity and displacement units of measurement for a wide variety of machines
  • Crest Factor+ feature provides reliable bearing assessment using direct sensor tip measurements between 4,000 Hz and 20,000 Hz
  • Colored lighting system (green, red) and on-screen comments indicate pressure requirements to take measurements
  • Temperature measurement with Spot IR Sensor increases diagnostic capabilities
  • On-board memory stores and saves up to 3,500 measurements
  • Audio output for listening to bearing tones
  • External accelerometer support for hard to reach locations
  • Flashlight for viewing measurement locations in dark areas
  • Large screen with high resolution for easy navigation and viewing
  • Export data to Excel with USB connection
  • Trend readings with the pre-built Excel templates and plot graphs
  • Compare the overall vibration readings to ISO Standards (10816-1, 10816-3, 10816-7)
Available in the United States and Canada only

This vibration meter is designed for troubleshooting and maintenance of fans, chillers, cooling tower drives, centrifugal and positive displacement pumps, air compressors, blowers, gear boxes, machine tools, and more. The innovative sensor and sensor tip design helps minimize measurement variations
caused by device angle or contact pressure, and aids in providing consistent data quality at both low and high frequency ranges.
What's Included:
CD-ROM (includes MS Excel template and documentation), quick reference guide, USB cable, belt holster, storage case, and two AA batteries.
Vibration range 0.01 to 50 g
Product Type Handheld Vibration Meter
Resolution 0.01 g
Frequency range Low: 10 to 1000 Hz; High: 4000 to 20,000 Hz
Vibration range (Velocity (peak)) in/sec, mm/sec
Vibration range (Acceleration) g, m/sec2
Temp range IR Temp Range: -4 to 392°F (-20 to 200 °C)
Vibration range (Displacement (peak to peak)) 50 g peak (100 g peak to peak)
Displacement mils, mm
Temp accuracy ±4°F (2°C)
Audio output 80 dB
Dimensions 241 x 71 x 58 mm (L x W x H)
Dimensions (" W) 2-3/4
Dimensions (" H) 2-1/3
Dimensions (" D) 9-1/2
Sampling rate 20,000 to 80,000 Hz
Dynamic range Low frequency: 10 to 1000 Hz
High frequency: 4000 to 20,000 Hz
Sensitivity 100 mV / g ±10%
Power Two AA alkaline or Lithium-ion 2 V DC
External interface USB 2.0 (full speed) communication
Accuracy At 100 Hz ±5 % of measured value
Memory Up to 3500 measurements
Brand Fluke
Model 805

Accessories
Qty/Price
Availability

at $7.50 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title