| Product Type |
Block Calibrators |
| Description |
Handheld Dry-Well Calibrator, with Block A |
| Weight |
3 lb (1.4 kg) |
| Display accuracy |
±0.5°C from 33 to 100°C; ±1°C from 100 to 300°C |
| Display resolution |
0.1°F (0.1°C) |
| Display |
4-digit LED, 0.375 in H |
| Temp range |
95 to 707°F (35 TO 375°C) |
| Traceability |
Certificate of conformance to NIST-traceable standards with six points of test data, serial number, and date |
| Stability |
±0.4°F (±0.2°C) |
| Ambient conditions |
40 to 120°F (5 to 50°C) |
| Temperature range |
35 to 375°C |
| VAC/Hz |
115 VAC, 50/60 Hz |
| Dimensions |
4.5 in W x 2 in H x 6 in D (114mmW x 51mmH x 152mmD) |
| Brand |
Hart Scientific |