Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Fluke Calibration 9171-A-R-156 Metrology Well; -30 to 155 C/Built-In Ref

Fluke Calibration (Hart Scientific)  |   Mfr# 9171-A-R-156  |   Item# EW-90919-08

$11,280.00 USD/EACH

Do you qualify for a better price? Log in now!

Are you a reseller or buying in bulk? Call us today.

Usually ships in 10 days.

  • Calibrate RTDs, PRTs, thermocouples, and thermistors with high-precision accuracy
  • Temperature range from -45 to 700°C
  • Optional ITS-90 reference input reads PRTs to ±0.006°C
These units combine bath-level performance with dry-well functionality and reference thermometry creating high precision metrology wells. The analog and digital control provides stability to ±0.005C, and dual zone uniformity control function (axial or radial) is as good as ±0.02°C over a 2.4” (60 mm) zone. The built-in input accepts 100, 25, and 10Ω PRTs, and ensures reading accuracies of thermometer probes from ±0.006°C at -200°C to ±0.027°C at 661°C (not including errors from the probe).
Units feature four different pre-programmed calibration tasks that allow up to eight temperature set points with ramp and soak times between each. The large LCD display, numeric keypad, and on-screen menus are easy to read and make programming simple. The display shows the block temperature, built-in reference thermometer temperature, cutout temperature, ramp rate, and stability criteria.
Available for sale in the United States and Canada only.

What's Included:
insert (1 x 1/8", 1 x 3/16", 3 x 1/4", 1 x 3/8"), insert removal tool, RS-232 cable, 9930 interface-it software, and report of calibration.
Product Type Calibration Baths/Wells
Temp range -22 to 311°F (-30 to 155°C)
Display accuracy ±0.1°C full range
Display resolution 0.001°C
Radial uniformity ±0.01°C full range
Loading effect ±0.005°C at -30°C
±0.005°C at 0°C
±0.01°C at 155°C
Dimensions 8 in W x 14.5 in H x 12.75 in D
Traceability Data at -45°C, 0°C, 50°C
100°C, and 155°C
Stability ±0.005°C full range
Axial uniformity ±0.025°C at -35°C
±0.02°C at 0°C
±0.07°C at 155°C
Model 9171-A-R-156
Cooling rate (min) 30 min: 23 to -30°C
25 min: 155 to 23°C
Qty/ea 1
Heat-up time (min) 44 min: 23 to 155°C
56 min: -30 to 155°C
Manufacturer number 9171-A-R-156
Brand Fluke Calibration (Hart Scientific)
CE Compliance Yes
Display LCD, °C/Deg>F, user selectable


at $460.00 USD/EACH

Available for order
or call 1-888-358-4705 to order

at $460.00 USD/EACH

Available for order
or call 1-888-358-4705 to order

at $860.00 USD/EACH

Available for order
or call 1-888-358-4705 to order

at $578.00 USD/EACH
Usually ships in 8 days.

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews