dummy
EW-90912-00
These calibration baths are designed with the stability and accuracy of a fluid bath and the compact size and weight of a portable calibrator. Smaller and lighter than most dry-well calibrators, these calibration baths are easy to carry and are spill-proof. The heating, cooling, and stabilization times allow you to take readings within 45 minutes.
Bath is ideal for glass and bimetal thermometers. There’s no need to make custom well insertsthe 2-½" diameter stirred tank holds just about any size probe.
All calibration baths have built-in RS-232 interface and include software for Windows® 3.x/95. The basic data collection software allows you to change the temperature, set points, and safety cutouts on your bath.
Available for sale in the United States and Canada only.
What's Included:
NIST-traceable calibration report by the manufacturer, built-in RS-232 interface, software for Windows® 95, and a 6-ft power cord.
| Product Type |
Calibration Baths/Wells |
| Display resolution |
0.01°C/F |
| Display |
Four-digit LED, switchable °C or °F |
| Temp range |
35 to 200°C (95 to 392°F) |
| Traceability |
Four-point NIST-traceable certificate |
| Stability |
±0.015°C with water ±0.03°C with 200.20 oil |
| Ambient conditions |
5° to 45°C (41 to 113°F) |
| Temperature range |
35 to 200°C |
| VAC/Hz |
115/230 VAC (switchable), 50/60 Hz |
| Accuracy |
±0.4°C (±0.7°F) |
| Bath working depth |
2 in dia x 5 1/2 inD |
| Dimensions |
5.5 in W x 10.375 in H x 8 in D |
| Output |
Bidirectional RS-232 |
| Uniformity |
±0.02°C (±0.036°F) |
at $390.00 USD/GALLON
In stock.
at $410.00 USD/EACH
Call 1-888-358-4705 for availability.
at $705.00 USD/EACH
Usually ships in 7 days.
at $705.00 USD/EACH
In stock.
at $135.00 USD/EACH
In stock.
at $125.00 USD/EACH
In stock.
at $805.00 USD/EACH
Call 1-888-358-4705 for availability.
at $550.00 USD/EACH
Usually ships in 8 days.
Technical Resources
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334