Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Foam Laboratory Brush Set

EW-84552-00
$23.00 USD/SET

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $20.70/SET
30 15% $19.55/SET
120 20% $18.40/SET

  • If cleaning glassware could ever be “exciting” these new foam brushes would have something to do with it!
Soft, plush foam gently cleans interior surfaces without absorbing water—foam bristles never become soggy or limp! Long-lasting brushes last up to 10 times longer than top quality brushes and up to 20 times longer than sponges!
The three-brush set includes 9"L and 18"L washing brushes and a 15"L universal glassware brush. The washing brushes fit glassware with a 2-½"W or larger neck. The universal brush measures ¾" in diameter and bends to conform to the shape of the glassware—when bent and rotated it cleans corners of the glass that would otherwise be unreachable. Brushes also sold individually.
Product Type Brushes





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title