Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Folding Skirt Stopper Silicone 14.9 Dia 20/pk

EW-62995-93
$38.50 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $34.65/PACKAGE
30 15% $32.72/PACKAGE
120 20% $30.80/PACKAGE
Call 1-888-358-4705 for availability.
Qty
    Two-part folding skirt stoppers are designed to keep your contents secure two ways. The lower section is molded to grip the outside of the container and the upper hollow plug features annular serrations to provide a tight seal at the rim. Ideal for securing glass, metal, and plastic containers regardless of type. Upper hollow plug section can be perforated to exact contents without removing the stopper—remains watertight even after several perforations.

    The rubber stoppers are ideal for chemical transfer and withstand temperatures from -4°F (-20°C) to 212°F (100°C). Chemical-resistent silicone stoppers are recommended for biological applications and withstand temperatures from -76°F (-60°C) to 428°F (220°C)
    Product Type Stoppers
    Standard size number 14.9 dia
    Top OD (mm) 15.5
    Color Natural
    Material Silicone
    Bottom OD (mm) 14.2
    Qty/pk 20
    Manufacturer number 467015-20





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title