Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Sorry, this item is now discontinued.browse similar itemsor Contact us for more information.

Fowler 52-225-114 Vernier Depth Micrometer; 0 to 4"

Item# EW-97151-02

$123.00 USD/EACH

Discontinued
Qty

  • Precision depth measurement to 22"
Use these gauges for measuring the depth of small holes and fabricated articles with grooved or elevated surfaces. Reliable, high accuracy depth measurements in micrometer or gauge style.Satin chrome finish; base surface hardened, ground and lapped; locking clamp; ratchet thimble; furnished in shop-hardened case; 4" base
Range 0 to 4"

Calibrations
Qty/Price
Availability

at $66.75 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews