Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Freezer, Flammable Storage 24 cu ft with Casters, 115V/60Hz

EW-44173-48
$4,466.00 USD/EACH

Usually ships in 7 days.
Qty

  • Sparkfree storage for your flammable products
Heavy duty refrigeration system is top mounted to maximize your storage space. Choose refrigerator for storage from 2 to 10-degrees Celsius, or freezer for storage from -25 to -10-degrees Celsius. Constructed of white epoxy coated galvinized steel, the high density polyurethane foam insulation helps maintain the set temperature. Interior liner and door panel are smooth aluminum, making for easy clean-up.

Solid-door units are Energy Star rated for maximum energy conservation. The cold wall evaporator system eliminates build up of condensation. Manual defrost minimizes the flucuation of temperatures within the unit to keep your samples at your set temperature. Four casters are standard for easy movement. Door lock protects your samples.
What's Included:
powercord.
Product Type Flammable Materials Freezers
Capacity (cu ft) 24
Capacity (Liters) 680
Dimensions (interior) 23-1/2"W x 59"H x 30"D (59.7cm W x 149.9cm H x 76.2cm D)
Dimensions (overall) 27-1/2"W x 80-3/8"H x 34-7/8"D (69.9cm W x 204.2cm H x 88.6cm D)
Max Temp - Freezer (º C) -10
No. of doors 1 Solid
No. of shelves 3
Power (Hz) 60
Power (Amps) 8.2
Power (watts) 15
Alarm None
Cabinet construction White enamel
Display None
Battery backup None
Temp control Analog
Brand Nor-Lake
Manufacturer number NSFF241WMW/0M
Power (VAC) 115





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title