Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Freezer, LED Display with Alarm, 24 cu ft with Casters, 115V/60Hz

EW-44173-64
$4,723.00 USD/EACH

Usually ships in 3 days.
Qty

  • Maintain uniform temperature for your critical sample storage
Heavy duty refrigeration system is top mounted to maximize your storage space. Forced air flow is ideal for temperature uniformity throughout the unit. LED microprocessor control features adjustable temperature. Choose from -25 to -10°C or -30 to -20° models. All models includes both an audible and visual alarm, to ensure your samples remain at your desired temperature. Constructed of white epoxy coated galvinized steel, the high density polyurethane foam insulation helps maintain the set temperature.

Solid-door units are Energy Star rated for maximum energy conservation. The glass-door units feature full size, double pane glass with anti-condensate heating wires to maintain full view of samples at all time. All models feature an interior light which is switch activated for easier viewing of your samples.
What's Included:
power cord and casters.
Product Type Freezer (upright)
Capacity (cu ft) 24
Capacity (Liters) 680
Dimensions (interior) 23-1/2"W x 59"H x 30"D (59.7cm W x 149.9cm H x 76.2cm D)
Dimensions (overall) 27-1/2"W x 80-3/8"H x 35-1/2"D (69.9cm W x 204.2cm H x 90.2cm D)
Max Temp - Freezer (º C) -10
No. of doors 1 Solid
No. of shelves 3
Power (Hz) 60
Power (Amps) 5.2
Power (watts) 15
Alarm Audible & Visual
Cabinet construction White enamel
Display LED
Battery backup None
Temp control Microprocessor Control
Brand Nor-Lake
Manufacturer number NSPF241WWW/0
Power (VAC) 115





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title