Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Furnaces with SSP Digital control; 550 cu in; overall dimensions; 15 13/16" x 16" x 17"; 200-240V

EW-33855-27
$1,725.00 USD/EACH

Usually ships in 14 days.
Qty

  • Combined fiber and firebrick insulation cools quickly and provides extended heating element life
  • Heating elements slide out for quick replacement
  • Vertical lift door directs heat away from user and saves counter space
All models feature fiber insulation in the chamber and firebrick insulation around the heating elements. The fiber insulation cools down fast while the firebrick provides longer life for the heating elements. Heating elements are easily replaceable—just disconnect and slide out.

Vertical lift door directs heat away from the operator and has maximum access with minimum head room for easy loading and unloading. Protect the bottom heating element with a ceramic hearth plateSingle Set Point Control Furnaces have proportional
temperature control and include an analog temperature indicator with 50°C/°F increments.
What's Included:
a 5-ft (1.5-m) power cord with a three-prong grounded plug.
Product Type Muffle Furnaces
Minimum temperature (º C) 200
Maximum temperature (º C) 1100
Minimum temperature (º F) 392
Maximum temperature (º F) 2012
Temp control accuracy ±0.25°C
Rise time 90 min
Temp uniformity ±1.7°C at 100°C
Chamber size (" H) 7
Chamber size (" D) 9
Manufacturer number 9495131
Power (VAC) 200-240
Power (Hz) 50/60
Model 9495131
Brand Neytech

Accessories
Qty/Price
Availability

at $75.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title