Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Furnaces with three-stage programmable control and power door; 565 cu in; 1800 watts; 200-240V

EW-33855-65
$3,200.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Combined fiber and firebrick insulation cools quickly and provides extended heating element life
  • Heating elements slide out for quick replacement
  • Vertical lift door directs heat away from user and saves counter space
All models feature fiber insulation in the chamber and firebrick insulation around the heating elements. The fiber insulation cools down fast while the firebrick provides longer life for the heating elements. Heating elements are easily replaceable—just disconnect and slide out.

Vertical lift door directs heat away from the operator and has maximum access with minimum head room for easy loading and unloading. Protect the bottom heating element with a ceramic hearth plateThree-Stage Programmable Furnaces feature PID control with ten programs (programs 1 to 9 are general three-stage programs; program 0 is a continuous hold at a set temperature). Program link feature lets you run two three-stage programs sequentially. Use the seven-day delay to program the completion date and time.
What's Included:
a 5-ft (1.5-m) power cord with a three-prong grounded plug.
Product Type Muffle Furnaces
Minimum temperature (º C) 50
Maximum temperature (º C) 1100
Minimum temperature (º F) 122
Maximum temperature (º F) 2012
Temp control accuracy ±5°C
Rise time 60 min
Temp uniformity ±1.9°C at 100°C
Chamber size (" H) 7
Chamber size (" D) 9
Manufacturer number 9493827
Power (VAC) 200-250
Power (Hz) 50/60
Model 9493827
Brand Neytech





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title