Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Home  >    

GAUGE DIG 2.5 100PSI 1/4LM SS

SI-68332-06
$277.00 USD/EACH

Discontinued
Qty
Product Type Digital pressure gauges
Media compatibility any media compatible with stainless steel
Wetted materials stainless steel
Temp range (compensated) 14 to 140°F (-10 to 60°C)
Accuracy ±0.5% full-scale
Unit of Measurement psi, " Hg, cm Hg, mm Hg, kPa, mPa, Bar, kg/cm2, ft H2O
Resolution 0.01 psi
Range 0 to 100 psi
Max pressure (psi) 100
Process connection 1/4" NPT(M), lower
Battery life approx 500 hours
Power two AAA batteries (included)
Dial size (" Dia) 2.5
Case Noryl®
Lens material polycarbonate
Display 4-digit LCD, 0.5"H characters
Brand Ashcroft
Manufacturer number 25-D1005PS-02L-100#
Model D1005PS2.5
Make TypeD1005

Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 4 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title