Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

GLI 1000 Ohm electrodeless conductivity sensor, PVDF, 3/4

EW-19901-00
$827.00 USD/EACH

  • Innovative technology eliminates polarization and electrode coating problems in harsh environments
  • Rugged, Low maintenance, non-fouling design
  • Available in polpropylene, PVDF, PEEK, or PFA wetted materials
  • Standard 20-ft integral cable
Sensors induce a low current in a closed loop of solution, then measures the magnitude of this current to determine a solutions conductivity. Problems such as polarization, oily fouling, process coating, and contamination will not affect the performance of the electrodeless sensor.

Sensors are constructed of only one wetted material—choose from polypropylene (PP), PVDF, PEEK, or PFA. These nonconductive materials ensure the cell is electrically isolated from the process fluid. This eliminates ground loops which can affect accuracy.

Sensors measure from 0 to 200 µS up to 0 to 2,000,000 µS at a maximum flow rate of 10 ft per second. Cells include automatic internal temperature compensation (32 to 257°F, 0 to 125°C), and a 20 ft, PTFE jacketed, five conductor integral cable rated up to 200°C.

Product Type Conductivity Cell
Body material PVDF
Temp range -5 to 200 °C @ 200 psi
Max temperature (°C) 200
Cable length 20-ft, five conductor
Fitting 3/4" NPT(M)
Cell type Insertion
Use with 19065-24, -34, -44
Brand GLI
Manufacturer number 3726E2T
Model 3726E2T

Accessories
Qty/Price
Availability
With Clamp
EW-26830-32

at $512.00 USD/EACH

Usually ships in 7 days.

at $182.00 USD/EACH

Usually ships in 10 days.

at $428.00 USD/EACH

Usually ships in 7 days.

at $153.00 USD/EACH

Usually ships in 7 days.
100/1000uS/Cm
EW-27400-60

at $111.25 USD/EACH

Usually ships in 7 days.
2 000/100KuS/Cm
EW-27400-61

at $127.00 USD/EACH

Usually ships in 7 days.
200K/300KuS/Cm
EW-27400-62

at $159.00 USD/EACH

Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title