Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Home  > 
Discontinued Items >
  
Sorry, this item is now discontinued. Please browse similar items.
or Contact us for more information.

GasAlertMicro Compact Multigas Monitor

GasAlertMicro  |   Mfr# GAMIC-4  |   Item# EW-86418-00

$695.00 USD/EACH

Discontinued
Qty

  • Palm-sized unit displays H2S, CO, O2, and combustibles simultaneously
  • Integral, concussion proof boot for rugged environments
  • Audible, visible, and vibrating alarm for high noise areas
  • Auto back light in low light conditions
Rugged monitor features superior design and functionality at a competitive price. Automatically cycles through calibration when turned on. Large, high contrast LCD shows continuous, real-time gas concentrations. TWA, STEL, and maximum exposure recorded and displayed on command. Additional user selectable field options include: confidence beep, pass code protection, safe display, and sensor disable.
Monitors include belt clip, calibration hose/cap, manual, and two AA batteries. Confined space kits also include aspirator pump, 10-ft sampling hose, calibration hose, 34-L gas cylinder, regulator, and hard carrying case
Approval: CE; CSA Intrinsically safe for Class I, Div. 1, Groups A, B, C, D; CENELEC EEx ia d IIC
Product Type Compact Gas Monitors/Detectors
Dimensions 2.5 in W x 4 in H x 1.25 in D
Range (CO) 0 to 500 ppm
Range (O2) 0 to 25% O2
Range (H2S) 0 to 100 ppm
Range (Combustibles) 0 to 100% LEL
CO accuracy ±1 ppm
CE Compliance Yes
Alarm 95 dB (audible/visible/vibrating)
Output none
Carbon Monoxide Alarm Set Points 35 ppm / 200 ppm
Combustible Alarm Set Points 10% / 20% LEL
Power two AA batteries (included)
Combustible Resolution 1% LEL
Oxygen Alarm Set Points 19.5 % / 23.5% O2
Hydrogen Sulfide Resolution 1 ppm
Instrument wt 7.5 oz (0.2 kg)
Hydrogen Sulfide Accuracy ±1 ppm
Oxygen accuracy ±0.1% O2
Oxygen resolution 0.1% O2
CO resolution 1 ppm
Combustible Accuracy ± 1% LEL
Hydrogen Sulfide Alarm Set Points 10 ppm / 15 ppm
Manufacturer number GAMIC-4
Brand GasAlertMicro





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews