Gast DOA-P504-BN High-Capacity VACuum Pump, With Gauge, Regulator, and Relief; 1.0 cfm, 24"Hg, 220 VAC

Representative image only.
Gast Mfr # DOA-P504-BN – Item # EW-07061-42
Free-air capacities up to 2.2 cfm (62.3 L/min)
  • Shaded-pole, fan-cooled motor has thermal overload switch to protect your pump system
  • Different pump models have heads in parallel for higher capacity or series for greater vacuum
  • Select vacuum pumps with or without gauges, regulators, and valves
  • Runs dry
  • Gauge/Reg; 1.0 cfm/24"Hg-60psi/220V
  • 1 year warranty

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Wetted Parts304 Stainless Steel, Aluminum, Nordel®, Nomex®
  • Free-Air Capacity (CFM)1
  • Free-Air Capacity (LPM)28.3
  • Free-Air Capacity (LPH)1698
  • Max Flow Rate (CFM)0.99
  • Max Flow Rate (Liters/min)28.3
  • Max Pressure (PSI)60
  • Max Pressure (bar)4.14
  • Max Vacuum (in Hg)24
  • Max Vacuum (mbar)200.7
  • Max Vacuum (mm Hg)150.4
  • Max Vacuum (torr)150.4
  • Noise Level (dB)68
  • Port Size1/4\" NPT(F), 3/8\" hose barb on gauges
  • Max Temperature (° F)100
  • Max Temperature (° C)38
  • Duty CycleContinuous
  • Power (VAC)220
  • Power (amps)2.2/1.9
  • Power (Hz)50
  • Motor Typepermanent split capacitor
  • Stages1
  • Height (in)10.25
  • Length (in)7.625
  • Height (cm)26.04
  • Length (cm)19.37
  • Height (mm)260.4
  • Length (mm)193.7
  • Motor hp1/8
  • DescriptionHigh-Capacity Vacuum Pump, Gauge/Reg; 1.0 cfm/24\"Hg-60psi/220V
  • Warranty1 Year
1 Year WarrantyUL Listed.

Includes

a 6-ft (1.8-m) three-wire cord

Key Features

  • Shaded-pole, fan-cooled motor has thermal overload switch to protect your pump system
  • Different pump models have heads in parallel for higher capacity or series for greater vacuum
  • Select vacuum pumps with or without gauges, regulators, and valves
  • Runs dry
  • Gauge/Reg; 1.0 cfm/24"Hg-60psi/220V
  • 1 year warranty

More About this Item

If you need a small, quiet source of vacuum or pressure, you’ll find the unit for your application in the Gast line of oilless diaphragm air compressors and vacuum pumps. These pumps are available in single- and dual-head styles.

Airflow capabilities for the entire Gast Pump line range from 0.65 L/min up to 3.8 cfm (6.5 m3/hr), vacuum up to 29 in. Hg (31 mbar), and pressure up to 60 psig (4.2 bar). Electric motors are available in dual frequency, shaded pole, and permanent split capacitor (psc) versions, as well as AC multi-voltages for worldwide applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat