Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Gates Premo Flex Multi-Purpose Hose; 1" x 1.47", 50 ft/pk

EW-95953-07
$220.00 USD/EACH

Usually ships in 11 days.
Qty

  • Applications: Petroleum oils, gasoline, kerosene, fuel oil, lubricating oils, air, and water.
  • Tube construction: Buna-N nitrile
  • Tube reinforcement: high tensile textile cord
  • Tube cover: modified Buna-N nitrile
  • Advantages: Excellent weather and ozone resistance.
  • Fittings: all
  • Tube certifications: RMA (Class A) high oil resistance. Nonconductive at 1000 VDC.
  • Tube cover: RMA (Class B) medium oil resistance. Nonconductive at 1000 VDC.
  • Temperature range: –20 to 212°F (–29 to 100°C)
Product Type Hoses (General Purpose)
Working pressure (psi) 250
Maximum temperature (º F) 212
Minimum temperature (º F) -20
Tubing ID (in.) 1
Tubing ID (mm) 25.4
Tubing OD (in.) 1.47
Tubing OD (mm) 37.3
Max psi 250
Certifications RMA (Class A), RMA (Class B)
Translucent No
Weight per ft (lbs) 0.54
Color Red
Bend radius 8
Feet per pack 50
Brand Gates
Manufacturer number PREMOFLEX,1",50FT





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title