Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Gel Time Meter, 240VAC/50 Hz

EW-98930-19
$2,563.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • The precise, convenient way to determine gel time of thermosetting compounds in accordance with ASTM D3056-85
  • Automatic shutoff at gel point for error-free testing
Determine the gel time of thermosetting compounds such as resins, styrenes, monomers, formaldehydes, thermosetting foodstuffs, and other polymerizable materials. The gelation point is characterized by a sudden increase in material viscosity, and the meter senses the increased torsion on a slowly rotating glass spindle in the sample. At the gel point, the timer automatically stops and an audible buzzer signals you that the gel point has been reached. Achieve reproducible results by controlling the temperature of your sample. An immersion heater is included—plug the heater directly into a power source, or use a temperature controller for more precise control (not included, order separately). A cooling coil at the top of the assembly prevents evaporation which could alter the level of liquid in the bath jar. Optional starter kit includes twelve test tubes, twelve stirring rods, twelve Allen screws, and one Allen wrench—ideal when running multiple tests.
What's Included:
stand, glass jar, heater, twelve torsion wires, Allen wrenches, neoprene stopper, test tube, tubing, glass stirrer, and power cord.
Product Type Gel Time Meter
Timer range 0 to 999,999 seconds
Resolution 1 second
Power 240 VAC, 50 Hz
Display LCD
Manufacturer number 22A-240/50
Model 22A-240/50

Accessories
Qty/Price
Availability

at $52.00 USD/EACH

In stock.

at $156.00 USD/EACH

In stock.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title