Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

General 8-in-1 Lighted Screwdriver (Bits per Set: 4)

General  |   Mfr# 75108   |   Item# EW-97100-09

$15.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 10 days.
Qty

  • Ideal for industrial, laboratory, electronics, and residential applications
  • Features two drivers in one handle: full-size and miniature
  • Two bright LED lights provide 360° tip illumination
  • Transparent collar maximizes illumination
  • Ergonomic cushioned grip
  • Bit storage in handle

What's Included:
Four double-ended bits (No. 0, No. 000, 1/8”, 5/64”, T5, T8, T6, T10) and three LR41 batteries.
Product Type Screwdriver
Screwdriver style 8 in 1
Bits per Set 4
Qty/ea 1
Model 75108
Manufacturer number 75108
Brand General





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews