| Product Type |
Upright Refrigerators |
| Capacity (cu ft) |
17.5 |
| Capacity (Liters) |
496 |
| Dimensions (interior) |
56 1/2"H x 26"W x 22 1/2"D |
| Dimensions (overall) |
66 1/2"H x 30"W x 27 1/2"D |
| Min Temp - Refrigerator (º C) |
1 |
| Min Temp - Refrigerator (º F) |
33 |
| Max Temp - Refrigerator (º C) |
5 |
| Max Temp - Refrigerator (º F) |
41 |
| No. of doors |
1 |
| No. of shelves |
4 adjustable shelves, 1 stationary shelf, 3 storage bins, 5 door shelves |
| Power (Hz) |
60 |
| Brand |
Marvel |
| Manufacturer number |
17CAR001 |
| Power (VAC) |
115 |