Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

General-purpose SS cart with guard rails; 24" x 15-1/2", 3 shelves, 200 lb capacity

EW-00946-07
$494.00 USD/EACH

Usually ships in 7 days.
Qty

  • Built to accommodate oversized items
Enameled steel deck and angle subframe make these trucks very durable. Trucks 47350-00 and -10 have 5" diameter non-marking polyeurethane casters. High-capacity trucks 47350-20 and -30 have 6" molded-on rubber casters. Handle extends 28" above deck.Designed to reduce body strain. Vertical push handles keep hands in a comfortable position, reducing stress on arms and wrists. Padding on the handles (all models except 47520-00 and -02) absorbs vibrations and ensures a good grip. The bottom shelf is placed 20" from the floor to prevent potential back strain.
Product Type Utility Cart
Dimensions 27.375 in x 16.625 in x 33.25 in
Dimensions (" W) 16.63
Dimensions (" H) 33.25
Dimensions (" L) 27.38
No. of shelves 3
Shelf clearance 10"
Capacity (kg) 91
Caster size 3.5 in
Capacity (lbs) 200





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title