Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Gilmont micrometer syringe, 2 mL

EW-07844-00
$203.00 USD/EACH

  • Dispense small volumes at constant velocityÑideal for titrations and fluid injections
Dispense fluids with an accuracy of ±0.5% of reading or ±1 scale division, whichever is greater. Fluids touch only borosilicate glass tip, PTFE¨ PTFE barrel, and O-rings of Viton¨. Optional PTFE O-rings are available separately below for applications requiring all PTFE. Autoclavable. Choose from either syringe- or burette-style tip; both available in two volumes. Tips are interchangeable according to size; syringe tip ends in Luer joint.
Product Type Syringe
Subdivisions (mL) 0.002
Capacity (mL) 2
Brand Gilmont
Manufacturer number GS-1200
Model GS-1200

Calibrations
Qty/Price
Availability

at $66.00 USD/EACH
Usually ships in 9 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title