Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Glas-Col Flexible fabric heating mantle, 1000-ml, 380 watts, 120 VAC

EW-36225-40
$219.00 USD/EACH

    Hemispherical Heating Mantles feature insulated glass fabric that conforms to unusual vessel shapes. Steel supports (sold separately) are required to support mantle and allow attachment to ring stands. Supports have fabric strap basket to hold mantles;do not place mantle directly on ring stand.
    Maximum temperature is 842°F (450°C). Mantles require a controlled electrical power source to prevent overheating. Order a temperature or a power controller below. Models for 120 VAC operation are CSA-certified.
    Product Type Heating Mantle
    Watts 380
    Flask size (mL) 1000
    Max temperature (º F) 842
    Max temperature (º C) 450
    Dimensions 9.25 in x 3.5 in
    Power (VAC) 115
    Brand Glas-Col
    Manufacturer number 100A O408
    Model 100A O408

    Accessories
    Qty/Price
    Availability

    at $170.00 USD/EACH

    In stock.

    at $85.00 USD/EACH

    In stock.

    at $530.00 USD/EACH

    In stock.

    at $183.00 USD/EACH

    In stock.

    at $195.00 USD/EACH

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title