Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Glass cuvettes with PTFE cover, square, 10-mm pathlength, 3.5 mL capacity; 2/pack

EW-83200-20
$122.00 USD/PACKAGE of 2

  • Glass cuvettes come with a guaranteed 82% transmission at 320 nm with a tolerance within +/- 1%
  • 3.5 mL capacity
  • 10 mm pathlength
Cuvettes come in matched pairs in standard, semimicro, or micro size, and can be ordered with either a cover of PTFE resin or a stopper of PTFE resin. All cuvettes have a 10-mm pathlength. All pairs are accurately matched to give the same value for the same solution within 1% tolerance. Glass cuvettes have a guaranteed 82% transmission at 320 nm.
Product Type Cuvette Cover Top
Applications Visible Spectroscopy
Capacity (mL) 3.5
Pathlength 10 mm
OD (mm) 12.5 x.12.5 x 45
Material Glass
Dimensions 12.5 mm W x 45 mm H x 12.5 mm D





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title