Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Global Water Easy Sensor Display

EW-99243-30
$411.00 USD/EACH

Usually ships in 7 days.
Qty

  • Seamless interface with 4 to 20 mA electronic sensors
  • Large LCD readout can display sensor output in any engineering units
  • Includes battery
Global Water's Easy Sensor Display features a large LCD readout that can be configured to display 4-20 mA electronic sensor values in any engineering units. The display is compatible with all of Global Water's water level, water quality, and weather 4 to 20 mA output sensors. It is housed in a rugged, weatherproof enclosure that can be purchased for either handheld or stationary use.

The sensor display is battery powered for portable handheld use. The battery powered version is also ideal for stationary appilcations when no power is available. The display stays on for as long as the disply button is pushed.
Dimensions 4-3/4 x 3-1/8 x 2-1/8 inches
Display LCD, values up to 1900 engineering units
Power 10 to 36 VDC

Accessories
Qty/Price
Availability

at $317.00 USD/EACH

Usually ships in 12 days.

at $700.00 USD/EACH

Usually ships in 14 days.

at $998.00 USD/EACH

Usually ships in 7 days.

at $669.00 USD/EACH

Usually ships in 7 days.

at $1,135.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title