Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Global Water Turbidity Sensor

EW-99243-42
$1,135.00 USD/EACH

  • Rugged, reliable sensors handle your open water environmental monitoring applications
  • Encapsulated electronics and stainless steel housing are fully submersible
  • 4 to 20 mA output is compatible with most displays, dataloggers, and logic controllers
Global Water turbidity sensors are rugged and reliable measurement devices ideal for submersible measurement applications such as stream and lake monitoring, or aquaculture studies. Fully encapsulated electronics allow for full submersion without damage to sensor internals. Stainless steel housing resists corrosion and physical damage. Marine-grade cables offer additional environmental resistance.

The unit feature a 4 to 20 mA output which is accepted by most local displays, dataloggers, remote telemetry units, and logic controllers. Optional sensor display offers local readout on a large 4-digit LCD. Optional datalogger monitors up to 9 different sensors, records over 40,000 readings, and exports data via USB, DB9, or RS-232 ports. Order display and datalogger separately.

Full specifications can be viewed by downloading the instruction manual
Product Type Sensor
Description Global Water Turbidity Sensor
Length (in.) 8.5
Diameter (in.) 1.5
Output 4 to 20 mA
Compliance ISO 7027
Range 0 to 50, 0 to 1000
Accuracy ±1% full scale
Light source Infrared LED, 880nm
Power 10 to 36 VDC
Model WQ730

Accessories
Qty/Price
Availability

at $411.00 USD/EACH

Usually ships in 7 days.

at $729.00 USD/EACH

Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title