Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Graduated Polypropylene Bucket, 15L, 4 PK

EW-06275-12
$261.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $234.90/PACKAGE
30 15% $221.85/PACKAGE
120 20% $208.80/PACKAGE
Usually ships in 6 days.
Qty
    Natural polypropylene (PP) pail is able to withstand a wide range of corrosives. Graduated in convenient one-liter increments. Features a pour spout. Autoclavable.
    Product Type Bucket
    Capacity (Liters) 15
    Autoclavable Yes
    Graduation interval 1 Liter
    Quantity 4
    Material Polypropylene
    Dimensions 12 3/16" O.D. Top x 8"" O.D. bottom x 13 5/8" Height





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title