Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Graduated Sample Containers, PP, Sterile, 4 oz

EW-06049-40
$52.00 USD/PACKAGE of 100

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $46.80/PACKAGE of 100
30 15% $44.20/PACKAGE of 100
120 20% $41.60/PACKAGE of 100
    Graduated polypropylene (PP) containers are translucent, unbreakable, and chemical-resistant. Containers tolerate strong acids, alkalies, and most organic solvents. Full-turn screw thread provides leakproof seal. Choose from sterile or nonsterile versions; sterile containers are individually bagged. Containers come with identification labels and color-coded HDPE caps (green-sterile; white-nonsterile).
    Containers come with identification labels and color-coded HDPE caps (green - sterile). Each container is individually bagged.
    Product Type Bottles
    Material Polypropylene (PP)
    Capacity (mL) 118
    Capacity (oz) 4
    Qty/pk 100
    Dimensions (" H) 3
    Dimensions (" OD) 2-1/2
    Height (cm) 7.6
    OD (cm) 6.4





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title