Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Green neoprene stopper, size 14

EW-62991-48
$26.50 USD/PACKAGE of 1

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $23.85/PACKAGE of 1
30 15% $22.52/PACKAGE of 1
120 20% $21.20/PACKAGE of 1
    Green neoprene stoppers withstand petroleum products, fats, oils, and organic chemicals. Stoppers exhibit good resiliency and shelf-life. Each stopper has its size in raised figures on top. Contain no sulfur.Autoclavable.
    Product Type Stoppers
    Standard size number 14
    Top OD (mm) 90
    Color Green
    Material Neoprene
    Bottom OD (mm) 75
    Qty/pk 1
    Manufacturer number Q14-M350





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title