Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Green neoprene stopper, size 5

EW-62991-14
$38.00 USD/PACKAGE of 23

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $34.20/PACKAGE of 23
30 15% $32.30/PACKAGE of 23
120 20% $30.40/PACKAGE of 23
    Green neoprene stoppers withstand petroleum products, fats, oils, and organic chemicals. Stoppers exhibit good resiliency and shelf-life. Each stopper has its size in raised figures on top. Contain no sulfur.Autoclavable.
    Product Type Stoppers
    Standard size number 5
    Top OD (mm) 27
    Color Green
    Material Neoprene
    Bottom OD (mm) 23
    Qty/pk 23
    Manufacturer number H5--M350





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title