Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Guardian Equipment Combination Showers, hand operated, ABS plastic

EW-06767-40
$669.00 USD/EACH

Usually ships in 11 days.
Qty

  • Separate valves on shower head and eyewash basin permit either separate or simultaneous operation of faucets.
Feature 10"-diameter (25 cm) shower head and 12"-diameter (31 cm) eyewash basin.Made of safety-orange ABS plastic, unit is hand operated.
Approvals: CSA, UL

Compliance: ANSI Z358.1-2004
Product Type Combination Eyewash/Shower Systems
Flow rate Eyewash Flow: GPM 3.6 Shower Head Flow: GPM 30
Eyewash Fixture Material Chrome-plated brass
Bowl Material ABS plastic
Compliance ANSI Z385.1-2009
Shower Head Material ABS plastic
Supply Pipe Material Galvanized steel
Inlet connection 1-1/4" NPT(F)
Outlet connections 1-1/4" NPT(F)
Mount Floor Mount
Brand Guardian Equipment
Manufacturer number G1902P
Model G1902P





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title