Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Guardian Equipment Freeze-Resistant Safety Station with eyewash

EW-06767-48
$1,586.00 USD/EACH

Usually ships in 12 days.
Qty

  • Insulated and jacketed stations are ideal for use in cold weather conditions
This safety station features freeze-resistant valves and the supply line are buried below the frost line to prevent freezing. Units are designed to drain completely after use, so that no standing water remains in unit, eliminating the possibility of freeze-up. Shower features a 10"-diameter (25 cm) ABS plastic head capable of delivering 30 GPM of water at 30 psi. Eyewash features two gentle spray outlets with flip-top dust covers.

Compliance: ANSI Z385.1-2004
Product Type Freeze-Resistant Eyewash Stations
Flow rate Eyewash Flow: GPM 3.6 Shower Head Flow: GPM 30
Eyewash Fixture Material Chrome-plated brass
Bowl Material Stainless steel
Compliance ANSI Z385.1-2009
Shower Head Material ABS plastic
Supply Pipe Material Galvanized steel
Inlet connection 3/4" NPT(M) for eyewash; 1-1/4" NPT(F) for shower
Outlet connections 1-1/4" NPT(F)
Mount Floor Mount
Brand Guardian Equipment
Manufacturer number GFR1902
Model GFR1902





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title