Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Guzzler diaphragm hand pump, 8.5 GPM, 5 Strokes/gallon

EW-07090-11
$84.00 USD/EACH

  • Low-cost, high-flow pumping solution
  • Ideal for pumping shear-sensitive or particulate-laden fluids
  • Durable, portable pumps mount in any position
  • Available in cast aluminum or nonclogging Delrin® acetal plastic
  • 07090-09 has inlet and outlet on same side
Guzzler® hand pumps are designed for quick, easy fluid transfer.


Order service kits, noncollapsing wire-reinforced vinyl hoses, stainless steel hose clamps, and check valves separately in table.

Product Type Hand-Operated Diaphragm Pumps
Wetted parts Delrin plastic, Buna N diaphragm
Max flow rate (GPM) 12
Max flow rate (LPM) 45.42
Max head (ft) 12
Max head (cm) 365.76
Max temperature (º C) 120
Dimensions 10"L x 5"W x 4"H
Brand Guzzler

Accessories
Qty/Price
Availability

at $47.00 USD/PACKAGE

Usually ships in 8 days.

at $19.00 USD/EACH

Usually ships in 9 days.

at $21.50 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title