Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

HF Scientific Micro 100 Benchtop Turbidity Meter, EPA compliant, 110 VAC

EW-99543-00
$1,160.00 USD/EACH

Usually ships in 8 days or sooner.
Qty

  • Auto calibration alert ensures that your meter is calibrated for accurate measurements and simple calibration
  • Quick connection lamp module for low maintenance
These turbidity meters provide accuracy and reliability. With a resolution of 0.01 nephelometric turbidity units at low turbidity readings and an extended range to 1000 NTU, these benchtop turbidity meters are an ideal and affordable tool for research, as well as routine analytical measurements. RS-232 output downloads date, time, and NTU reading—can be captured with a serial printer or data recorder.

Model with infrared light source meets international standard ISO 7027 for turbidity measurement.
What's Included:
one set of sealed reusable primary calibration standards (0.02, 10, and 1000 NTU), two measuring cuvettes with lightshield caps, and plug-in power adapter.
Product Type Turbidity Meter
Meter style Benchtop
Dimensions (" W) 10-3/4
Dimensions (" H) 10
Dimensions (" D) 3-3/4
Range (Turbidity) 0.01 to 1000
Resolution (Turbidity) 0.01, 0.1, 1
Accuracy (Turbidity) ± 2% of reading
Display LCD
Interface RS-232
Power 110 VAC
CE Compliance Yes
Brand HF Scientific
Model 20001

Accessories
Qty/Price
Availability

at $230.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title