Cole-Parmer Combined Alcohol Glass Hydrometer, 0-100% Tralle/0-200% Proof

Representative image only.
Cole-Parmer Item # EW-08285-58
  • NIST Traceable
  • Metal Ballast
  • Individually Serialized
  • 1 year warranty

PRODUCT OPTIONS

$64.43USD / Each
$75.80USD / Each

$176.00 - $249.00USD / Each

for an additional
$176.00USD / Each
for an additional
$249.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")15
  • Hydrometer FormCombined
  • Alcohol Range (Min) (%)0
  • Alcohol Range (Max) (%)200
  • Division1% Tralle / 2% Proof
  • Accuracy±1%, ±2% for 0 to 50° Tralle; ±2%, ±4% for 0 to 100 Proof
  • Length (mm)380
  • DescriptionCombined Alcohol Glass Hydrometer, 0-100% Tralle/0-200% Proof
  • Warranty1 year
1 Year Warranty

Key Features

  • NIST Traceable
  • Metal Ballast
  • Individually Serialized
  • 1 year warranty

More About this Item

For determining proof of alcohol percent, all hydrometers are made according to the Bureau of Internal Revenue, US Treasure Department. The tolerances listed for these hydrometers are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618078000.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat