Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Hach 2100N Laboratory Turbidity Meter, EPA compliant, 110 VAC

EW-99512-00
$2,076.00 USD/EACH

Usually ships in 8 days.
Qty

  • Patented ratio optical system ensures accurate, stable readings
  • Smart self-diagnostics alert you to problems including using the wrong calibration standard
  • Meets U.S. EPA method 180.1
  • Wide measuring range using three selectable readout modes—0 to 4000 nephelometric turbidity units, 0 to 26,800 NEPH (Nephelos), and 0 to 980 EBC (European Brewing Convention)
  • Optional ratioing switches instrument from multidetector ratio mode to nonratio
  • Signal averaging minimizes noise and display fluctuations
  • Air purge system connection purges the optical compartment with dry air and minimizes condensation on the sample cell
These benchtop turbidity meters offer the most versatile and advanced instruments available for nephelometric measurement. Push-button calibration and operation eliminates manual adjustments or zeroing. The patented optical system provides accurate results over a wide range of samples and turbidity, simplifying routine laboratory work.
What's Included:
six sample cells; 30 mL each of <0.1, 20, 200, 1000, and 4000 NTU StablCal® stabilized formazin primary standards; silicone oil and oiling cloth; dust cover; and power cord.
Product Type Turbidity Meter
Meter style Benchtop
Dimensions (" W) 15-3/4
Dimensions (" H) 5-5/8
Dimensions (" L) 12
Range (Turbidity) 0 to 4000
Resolution (Turbidity) 0.01, 0.1, 1
Accuracy (Turbidity) ± 2% of reading
Display LED
Interface RS-232
Power 110 VAC
CE Compliance Yes
Brand Hach
Model 2100N

Accessories
Qty/Price
Availability

at $196.10 USD/EACH

In stock.
Degassing kit
EW-99512-68

at $40.75 USD/EACH

Usually ships in 7 days.

at $62.25 USD/EACH

In stock.

at $14.80 USD/EACH

In stock.

at $17.25 USD/EACH

In stock.

at $183.50 USD/EACH

Usually ships in 7 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title