Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Hand-operated vacuum pump, 16 mL/stroke, PVC body

EW-79301-11
$93.00 USD/EACH

  • Produce up to 25" Hg vacuum or test for pressure leaks
  • Pumps are sealed and self-lubricated for a long, maintenance-free life
  • Vacuum gauge is graduated in both centimeters and inches of mercury
  • Built-in trigger enables you to release vacuum without disconnecting the pump
  • Zinc alloy is perfect for rugged applications; PVC is lightweight and easy to handle
Product Type Vacuum Pumps
Dimensions 7.5 in L x 2 in W x 9.5 in H

Accessories
Qty/Price
Availability

at $36.50 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title