Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Heated Platens for Manual Hydraulic Press Test System 59620-00, 115 VAC, 2/pack

EW-59620-50
$1,375.00 USD/PACKAGE of 2

Usually ships in 12 days.
Qty
    Heated Platen is required for molding, laminating, or any other application that requires heat and pressure. Steel platen features an integral thermometer and individual manual thermostat. Platen measures 6'' x 6'' and includes a power cord (115 VAC version has a US standard plug).
    Product Type Accessory
    Power (VAC) 115
    Power (Hz) 60
    Temp range 150 to 500°F
    Dimensions 6" x 6"





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title