Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Heating blanket for 15 L vessels

EW-01919-88
$575.00 USD/EACH

Usually ships in 13 days.
Qty
    Heating blankets are preformed to fit snugly around nonjacketed vessels to supply uniform heat. Silicone rubber blankets are 110 VAC; include 6-ft cord with two-prong plug. Regulate temperature with a power controller, such as 02604-00.
    Power (VAC) 110 VAC, 383 watts, 3.5 amps

    Accessories
    Qty/Price
    Availability

    at $382.00 USD/EACH

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title