Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Heavy duty, gear-drive explosion proof mixer; 1/2-hp, 60"L shaft, 10" dual impeller

EW-50311-46
$2,610.00 USD/EACH

Usually ships in 10 days.
Qty

  • Powerful mixers for difficult applications
  • Grease-filled gearbox eliminates oil seal and the possibility of oil contamination
  • Mixers have no clutches to slip, wear, or replace
  • Shaft bearings are permanently lubricated
Indexed ball-and-socket design with vibration pad lets you adjust the mixer position and achieve various process results you want. Cast aluminum housing.

Note: Does not include power cord, as it should be wired at customer's site by qualified technician in accordance with local electrical codes. Wiring diagram is displayed on motor. Models of 3⁄4- to 1-hp require a separate motor starter, please call our Application Specialists for details.
What's Included:
316 stainless steel shaft and impeller
Product Type Mixer
Drive type gear
Impeller size 10 in (dual)
Max speed (rpm) 350
Motor (hp) 0.5
Motor type explosion proof
Mounting type clamp
Shaft dia 0.75 in
Shaft length 60 in
Max torque (in-oz) 1440
Power (VAC) 115/230
Power (Hz) 60
Shaft material 316 stainless steel

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 13 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title