Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Heavy duty, gear-drive mixer; 1/2-hp, 36"L shaft, 8" dual impeller

EW-50311-02
$2,485.00 USD/EACH

Usually ships in 10 days.
Qty

  • Powerful mixers for difficult applications
  • Grease-filled gearbox eliminates oil seal and the possibility of oil contamination
  • Mixers have no clutches to slip, wear, or replace
  • Shaft bearings are permanently lubricated
  • Order air set separately
Indexed ball-and-socket design with vibration pad lets you adjust the mixer position and achieve various process results you want. Cast aluminum housing.



What's Included:
316 stainless steel shaft and impeller
Product Type Mixer
Drive type gear
Impeller size 8 in (dual)
Min speed (rpm) 35
Max speed (rpm) 350
Motor (hp) 0.5
Motor type Air-drive
Mounting type clamp
Shaft dia 0.75 in
Shaft length 36 in
Max torque (in-oz) 1440
Shaft material 316 stainless steel

Accessories
Qty/Price
Availability

at $421.00 USD/EACH

Usually ships in 9 days.
Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 13 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title