Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Heraeus Pico 17 Microcentrifuge Promotion

EW-27710-00
$1,842.00 USD/EACH

Usually ships in 5 days.
Qty

  • Powerful centrifugation in a small footprint
  • Generous sample capacity in a quiet compact unit
  • Quick acceleration and deceleration improves turn-around time
  • Broad range of rotors supports all of your micro-volume
  • protocol
These high-speed, compact microcentrifuges provide efficient sample processing and a generous sample capacity. Choose from either a ventilated (Pico™) or refrigerated (Fresco™) unit. Quiet motor with fast acceleration and deceleration allows you
to minimize noise and processing time. Units feature a sleek, lightweight design for easy clean-up and minimal benchtop utilization. LED controls provide easy setup and operation.

Each unit includes a standard 24-place rotor for handling 1.5- or 2.0-mL tubes and a ClickSeal™ biocontainment lid that clicks when locked so you can be sure samples are contained. Rotors are autoclavable and easy to clean. Additional rotors are available.
Product Type Microcentrifuge
Max rpm 13,300
Max RCF 17,000
Rotor Fixed Angle
Speed range 13,300
Refrigerated No
Power (VAC) 120
Tube capacity fixed angle, 24 x 1.5-2.0mL tubes
Variable speed Yes
Speed control Digital
Rotor (included) Yes
Timer 1 to 99 minutes
Capacity 1.5-2.0mL
Manufacturer number 75772411
Brand Thermo Scientific Heraeus
Max RCF (x g) 17,000
CE Compliance Yes
Power (Hz) 60
Dimensions 9-9/16"W x 8-7/8"H x 13-13/16"D
(243 x 225
Model 75002411

Accessories
Qty/Price
Availability

at $739.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title