Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Hexagonal Weigh Dish, Small, 1-3/4"o.d. X 3/8"d, 20ml capacity, 500/pk

EW-01018-10
$58.00 USD/PACKAGE of 500

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $52.20/PACKAGE of 500
20 15% $49.30/PACKAGE of 500
40 20% $46.40/PACKAGE of 500

  • Hexagonal weigh dishes bend for easy pouring
  • Disposable
Translucent, anti-static, polystyrene; flexes easily for weighing, dispensing, or pouring liquids or solids. Unique hexagonal design for non-slip handling and pouring. Biologically inert; resistant to most dilute acids, aqueous solutions, and alcohol bases. Flat bottoms resist tipping. Hundreds of sampling and weighing applications.
Product Type Weighing Dish
Capacity (mL) 20
Material antistatic polystyrene
Quantity 500/pk
Dimensions 1-3/4" dia x 3/8" D (4.4 x 1.0 cm)

Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title