Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

High-Flow Double-Diaphragm Pump, PTFE/neoprene, 150 GPM

EW-75300-14
$3,143.00 USD/EACH

Usually ships in 8 days.
Qty

  • Manifold design with dual, rotating inlet and outlet ports allows up to four inlet/outlet configurations—pump up to two dispensing points or mix equal parts of two fluids
  • Chemical-resistant pumps handle acids, lubricants, and viscous or abrasive liquids
  • Two-stage air valve—operation at low air flow rates and pressures
  • Optional pulse dampener minimizes pulsation and pressure drops
An air filter/regulator is recommended for all high-flow pumps—order model 75300-92 for 13-GPM pumps and model 75300-94 for 44- and 150-GPM pumps. See Accessories to order air filter/regulator, pulse dampeners, and optional service kits that include replacement diaphragms, check balls, and O-rings of the diaphragm material.
Product Type Air-Powered Diaphragm Pumps
Wetted materials PP/PTFE pump body
Port size 2" flange
Max flow rate (LPM) 567.8
Max flow rate (GPM) 150
Max viscosity (cp) 10,000
Min temperature (º C) -4
Max temperature (º C) 65
Min temperature (º F) 40
Max temperature (º F) 150
Max pressure (psi) 120
Run dry Yes
Suction lift (dry) 12 ft
Self-priming 10 ft
Air inlet (SCFM) 150 cfm
Air inlet (connection) 1/2" NPT(F)
Air inlet (max psi) 20 to 120 psi
Duty cycle continuous
Max solids dia. 0.26" (6.4 mm)
Dimensions 11-1/2"L x 19-1/2"W x 24-3/8"H

Accessories
Qty/Price
Availability

at $822.00 USD/EACH

Call 1-888-358-4705 for availability.

at $654.00 USD/EACH

Call 1-888-358-4705 for availability.




Technical Resources
  • CP_Flow_Curve_75300-14.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title