Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

High-Flow Double-Diaphragm Pump, polypropylene/neoprene, 13 GPM

EW-75300-00
$544.00 USD/EACH

Usually ships in 14 days.
Qty

  • Manifold design with dual, rotating inlet and outlet ports allows up to four inlet/outlet configurations—pump up to two dispensing points or mix equal parts of two fluids
  • Chemical-resistant pumps handle acids, lubricants, and viscous or abrasive liquids
  • Two-stage air valve—operation at low air flow rates and pressures
  • Optional pulse dampener minimizes pulsation and pressure drops
An air filter/regulator is recommended for all high-flow pumps—order model 75300-92 for 13-GPM pumps and model 75300-94 for 44- and 150-GPM pumps. See Accessories to order air filter/regulator, pulse dampeners, and optional service kits that include replacement diaphragms, check balls, and O-rings of the diaphragm material.Optional batching kits are available —call our Applications Specialists for more information.
Product Type Air-Powered Diaphragm Pumps
Wetted materials PP/Neoprene pump body
Port size 1/2" NPT(F)
Max flow rate (LPM) 49.2
Max flow rate (GPM) 13
Max viscosity (cp) 10,000
Min temperature (º C) -4
Max temperature (º C) 65
Min temperature (º F) 40
Max temperature (º F) 150
Max pressure (psi) 100
Run dry Yes
Suction lift (dry) 12 ft
Self-priming 10 ft
Air inlet (SCFM) 20 cfm
Air inlet (connection) 1/4" NPT(F)
Air inlet (max psi) 20 to 100 psi
Duty cycle continuous
Max solids dia. 0.09" (2.4 mm)
Dimensions 8"L x 7-1/2"W x 11-1/4"H

Accessories
Qty/Price
Availability

at $107.00 USD/EACH

Usually ships in 9 days.

at $654.00 USD/EACH

Call 1-888-358-4705 for availability.

at $64.00 USD/EACH

In stock.




Technical Resources
  • CP_Flow_Curve_75300-00.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title