Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

High-Head Enclosed Motor PP Centrifugal Pump; 11.4 GPM/43.2 ft, 230V

Item# EW-72012-25

$685.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Twin bearing system handles thrust loads for extended service life
  • Quiet, energy efficient, and compact
  • Internal cooling circuit reduces bearing temperature
  • Enclosed motor for use in harsh environments
  • All wetted parts are nonmetallic for excellent chemical resistance
High-head polypropylene pumps have a closed impeller design to significantly increase the output pressure. Polypropylene construction provides excellent chemical resistance in applications, such as filtration, where a high-head is needed.
What's Included:
A 6-ft (1.8 m) cord with stripped ends.
Product Type Magnetic Drive Centrifugal Pumps
Duty cycle Continuous
Power (VAC) 230
Motor (Amps) 1.90
Motor (rpm) 3400
Motor (hp) 1/4
CE Compliance Yes
Temperature (°C) max. 80
Temperature (°F) max. 176
Flow range (LPM) max. 43.2
Flow range (GPM) max. 11.4
Max head (m) 20.3
Max head (ft) 66.6
Max pressure (bar) 2.9
Max pressure (psi) 42.7
Connections (inlet) 3/4" NPT(M)
Connections (outlet) 3/4" NPT(M)
Qty/ea 1
Dimensions (mm) 24.8 x 14.6 x 16.5 cm
Dimensions (in.) 9-3/4"L x 5-3/4"W x 6-1/2"H





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • Q:

    Hello,
    Could you please clarify the rated pressure for this pump?
    From the product description, it gives 43.2ft head, but the associated flow curve details it as being somewhere up around 67 ft if head?
    Thanks,
    Asked on 4/18/2016 by Markl

    1 answer

    • STAFF EXPERT

      A:

      The max system pressure is 42.7 psi with a max head of 66.6 ft.

      Answered on 4/19/2016 by Polo from Technical Support
  • Q:

    Does this pump have mechanical seal ?
    Asked on 6/25/2014 by Polo from México, D.F.

    1 answer

    • STAFF EXPERT

      A:

      Yes, this pump contains o-rings made of Viton and a bearing made of PTFE.

      Answered on 6/25/2014 by Jose from Technical Support
  • Q:

    Does this pump has properties for 230 Vac @ 50 Hz line frequency?
    Asked on 9/13/2012 by Solomon from Philadelphia, PA

    1 answer

    • STAFF EXPERT

      A:

      Yes, this pump would be adequately powered in a 230V 50 Hz environment.

      Answered on 9/13/2012 by Jen from Technical Support
  • Q:

    I am in need of a pump system to transfer water from my pond to my green house. My volume rate does not need to be very high as I will have a "trickle water system" in greenhouse. My head is aprox. 40' and distance from pond to greenhouse is 230'. I want the pump in the green house,possible w/a storage tank. Is this suitable for this application ? If not what is your recommendation ?
    Asked on 9/13/2011 by Steve from Hannibal, Mo

    1 answer

    • STAFF EXPERT

      A:

      The 75507-72 should be good for this application. The 40' of head makes it a bit more difficult of an application. A submersible pump is ideal. This pump should be able to move close to 40 GPM with 40' of head. The pump can be immersed directly into your pond but will may want to add an inlet filter to prevent clogging.

      Please contact us for more detail on this application. Contact details can be found on our web page.

      Answered on 9/13/2011 by Aaron from Tech Support
  • Q:

    does this pump come in 120/ volt
    Asked on 7/18/2011 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      Yes, please look at model 72012-20

      Answered on 7/19/2011 by Mike from Tech Support
  • Q:

    Is it possible to do changeable flowrate with any drivers, for this pump.
    Asked on 8/23/2010 by Ilya from KSA

    1 answer

    • STAFF EXPERT

      A:

      The only way to change the flow rates on this pump would be to either buy a frequency inverter and make the pump variable speed. Or you can purchase a regulator with a bypass back to the inlet side of the pump for any overflow.

      Answered on 8/25/2010 by Mike from Tech Support
Displaying questions 1-6

Do you have a question about this product? 

Product Reviews