| Product Type |
Circulators (Immersion) |
| Min temperature (º C) |
Ambient |
| Max temperature (º C) |
90 |
| Temp control |
Proportional |
| Temp sensor |
Thermistor |
| High-temperature cutoff |
Yes |
| Temp range (With cooling coil) |
10° above coil fluid temp to 95°C |
| Temp range (With refrigerated chiller or bath) |
-20° to 95°C |
| Temp setting |
Analog |
| Immersion depth |
4 to 5" |
| Low-level cutoff |
No |
| Working area (" D) |
4 7/8" |
| Pressure pump (Max flow at 0 head) |
10 liters/min |
| Pressure pump (Max head at 0 flow) |
2.1 psi |
| Wetted materials |
316 SS and polyphenylene sulfide |
| Heater wattage |
1000 |
| Stability |
±0.01°C |
| Power (VAC) |
120 |
| Power (Hz) |
50/60 |
| Power (Amps) |
9 |
| Display |
Thermometer (order separately) |