Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

High-Viscosity, 4 to 20 mA Pace Pump, 24 GPD, 115 VAC, 50/60 Hz

EW-74147-10
$1,194.00 USD/EACH

Usually ships in 10 days.
Qty

  • Reliable metering performance—guided dual check valves provide precise seating and excellent priming and suction lift
High-viscosity 4 to 20 mA pumps handle viscous fluids up to 20,000 cp. Pumps feature automatic control with 4 to 20 mA DC direct or external pacing, reliable timing circuits, stop function, and manually adjustable stroke rate and length. Operate pump in automatic or manual mode by selecting the proper setting on the "Auto-Off-Manual" switch. Circuit protection guards against voltage and current upsets. Install pumps indoors or outdoors.
What's Included:
Injection/back pressure valve assembly, foot valve/strainer assembly, three-function valve, 4-ft clear PVC tubing, and 8-ft rigid polyethylene discharge tubing. All 115 VAC pumps include a 6-ft power cord with US plug; 230 VAC pumps include a 6-ft power cord (plug not included).
Product Type Diaphragm Metering Pumps
Wetted parts PVC, PTFE, 316 SS
Max pressure 150 psi
Max flow rate (LPH) 3.76
Max flow rate (GPH) 1
Max viscosity (cp) 20,000
Max flow rate (mL/min) 63
Dimensions 5-1/2"W x 10-7/8"H x 7-1/2"D
Pump type Diaphragm
Connections Suction: 3/4" OD, Discharge: 1/2" OD
Power (VAC) 115
Power (Hz) 50/60
Power (Amps) 1.0
Repeatability ±2%
Strokes per minute (Max) 125
Port size 3/4" OD (suction)
1/2" OD (discharge)
Duty cycle continuous
Suction lift (wet) 4 ft
Brand Pulsafeeder
Manufacturer number LVF4MA-VTT5
Model LVF4MA-VTT5

Accessories
Qty/Price
Availability

at $199.00 USD/EACH

Usually ships in 10 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title