dummy
EW-06043-01
$180.00 USD/CASE of 300
Quantity Discounts
|
Order
|
Discount
|
Price
|
| 6 |
10% |
$162.00/CASE of 300 |
| 30 |
15% |
$153.00/CASE of 300 |
| 120 |
20% |
$144.00/CASE of 300 |
High-density polyethylene bottles feature good chemical resistance; come with polypropylene caps with polyethylene foam liner.
| Product Type |
Bottles |
| Cap material |
Polypropylene |
| Material |
HDPE |
| Capacity (mL) |
180 |
| Qty/pk |
300 |
| Dimensions |
4-1/2" H x 2-1/4" OD (11.4 x 5.7 cm) |
at $72.00 USD/EACH
Call 1-888-358-4705 for availability.
at $43.00 USD/EACH
Usually ships in 6 days or sooner.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334