Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

High-intensity, long-wave UV lamp; 8-ft lead, 115 VAC/60 Hz

EW-97600-00
$645.00 USD/EACH

  • Detach lamp head from transformer base for portability
  • Vented housing protects against burns
These high-intensity lamps produce 365 nm UV light. Lamp head rotates 360° in its transformer base. A filter minimizes white light interference allowing you to easily detect weak fluorescence.
What's Included:
A 100-watt spot bulb that provides a 7° beam width. Models 97600-00 and -05 are ETL/ETLc approved and have an 8-ft cord from the lamp to the transformer and an 8-ft power-line cord. The 115 VAC models have a three-prong plug.
Product Type High-intensity Ultraviolet Lamps
Watts 100
Wavelength 365 nm
Bulb life 2000 hours (flood bulb), 5000 hours (spot bulb)
Filter life 5000 hours
Intensity 21000 µW/cm2 at 2 in and 8900 µW/cm2 at 10 in
Dimensions 5.3125 in W x 15.5 in H x 13.8125 in D
Power 115 VAC, 60 Hz

Accessories
Qty/Price
Availability

at $55.00 USD/EACH

Usually ships in 8 days.

at $78.50 USD/EACH

In stock.

at $80.00 USD/EACH

Call 1-888-358-4705 for availability.

at $89.00 USD/EACH

In stock.

at $193.50 USD/EACH

In stock.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title