Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

High-purity air-operated double-diaphragm pump, 3.25 GPM, 1/4" NPT

EW-74020-00
$1,938.00 USD/EACH

Usually ships in 9 days.
Qty

  • Unique air valve ensures a positive shift every time—pump will not stall
  • All diaphragms, liquid chambers, and manifolds are constructed
  • of 100% virgin PTFE for long life and high purity
  • Patented valve requires no lubrication or prepacking.
  • Easily access air valve without disassembling the pump
Air-Driven Pumps and other Pumps - Positive Displacement Pumps products are now available to order from the Cole-Parmer Catalog. Click any Air-Driven Pumps category to view all models and products.Pumps are manufactured under class 1000 clean room conditions to guarantee purity.
Product Type Air-Powered Diaphragm Pumps
Wetted materials PTFE
Port size 3/8" NPT(F)
Max flow rate (LPM) 12.3
Max temperature (º C) 80
Max temperature (º F) 176
Connection (inlet) 1/4" NPT(F)
Air inlet (connection) 1/4" NPT(F)
Air inlet (max psi) 100
Connection (outlet) 1/4" NPT(F)
Dimensions 7-1/2"W x 7-7/8"H x 6-1/16"D

Accessories
Qty/Price
Availability

at $15.00 USD/EACH

In stock.

at $18.00 USD/EACH

Usually ships in 7 days.




Technical Resources
  • CP_Flow_Curve_74020-00.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title